Shop INSIZE
See all product information
Create Account
Digital Outside Micrometers, IP65
Mfr # 3101-75A
Zoro # G023744490
product price:Â $315.99
/ea
Free Shipping & Returns
Key Features
Spindle Shape
Flat
Data Output Type
Cable
Functions
Data Transmit, mm/inch, On/Off, Set
Includes
Spherical Anvil
Included Certification
Certificate of Inspection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3101-75A
- Zoro #
- G023744490
- UPC #
- -
- Country of Origin
- China
Dimensions
- Spindle Diameter1
- 6.5 mm
- Dimension Type
- Inch/Metric
Details
- Item
- data output; waterproof; digital micrometer; signal light
- Spindle Shape
- Flat
- Data Output Type
- Cable
- Functions
- Data Transmit, mm/inch, On/Off, Set
- Includes
- Spherical Anvil
- Included Certification
- Certificate of Inspection
- Millimeters Measured - Minimum
- 50 mm
- Thimble Type
- Ratchet
- Operation Type
- Digital
- Inches Measured - Maximum
- 3 in
- IP Rating
- IP65
- Resolution
- 0.00005 in/0.001 mm
- Rotating Spindle
- No
- Inches Measured - Minimum
- 2 in
- Anvil Shape
- Spherical
- Spindle Material
- Carbide
- Millimeters Measured - Maximum
- 75 mm
- Coolant Resistant
- Yes
- Accuracy
- +/-3 micron m
- Anvil Material
- Carbide
Description
data output; waterproof; digital micrometer; signal light, Resolution 0.00005 in/0.001 mm, Accuracy +/-3 micron m, IP Rating IP65, Data Output Type Cable, Long Form Calibration Certificate Yes, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Spherical, Functions Data Transmit, mm/inch, On/Off, Set, Includes Spherical Anvil
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.