Digital Outside Micrometers, IP65
- Mfr # 3112-1004WL
- Zoro # G824778755
product price:Â
$
1,410.99
/ea of 4, $352.75/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Operation Type
Digital
Spindle Material
Carbide
Case Type
Case
Functions
Data Transmit, mm/inch, On/Off, Set
Thimble Type
Ratchet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3112-1004WL
- Zoro #
- G824778755
- UPC #
- -
- Country of Origin
- China
Dimensions
- Spindle Diameter1
- 6.5 mm
- Dimension Type
- Inch/Metric
Details
- Operation Type
- Digital
- Spindle Material
- Carbide
- Case Type
- Case
- Functions
- Data Transmit, mm/inch, On/Off, Set
- Thimble Type
- Ratchet
- IP Rating
- IP65
- Spindle Shape
- Flat
- Inches Measured - Maximum
- 4 in
- Included Certification
- Certificate of Inspection
- Rotating Spindle
- No
- Data Output Type
- Wireless with Transmitter
- Accuracy
- +/-2 to +/-3 micronm
- Item
- Digital Outside Micrometers
- Includes
- 3112-100WL Micrometers, 3112-25WL, 3112-50WL, 3112-75WL
- Anvil Shape
- Spherical
- Coolant Resistant
- Yes
- Resolution
- 0.00005 in/0.001 mm
- Anvil Material
- Carbide
- Inches Measured - Minimum
- 0 in
- Millimeters Measured - Minimum
- 75 mm
- Millimeters Measured - Maximum
- 100 mm
Description
Digital Outside Micrometers, Resolution 0.00005 in/0.001 mm, Accuracy +/-2 to +/-3 micronm, IP Rating IP65, Data Output Type Wireless with Transmitter, Long Form Calibration Certificate Yes, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Spherical, Case Included Yes, Case Type Case, Functions Data Transmit, mm/inch, On/Off, Set
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.