Shop INSIZE
See all product information
Create Account
Micrometer, Digital, IP65, 5" MAX
- Mfr # 3112-125EWL
- Zoro # G424778780
product price:Â
$
409.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Inches Measured - Minimum
4 in
Spindle Material
Carbide
Data Output Type
Wireless with Transmitter
Coolant Resistant
Yes
IP Rating
IP65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3112-125EWL
- Zoro #
- G424778780
- UPC #
- -
- Country of Origin
- China
- Inches Measured - Minimum
- 4 in
- Spindle Material
- Carbide
- Data Output Type
- Wireless with Transmitter
- Coolant Resistant
- Yes
- IP Rating
- IP65
- Included Certification
- Certificate of Inspection
- Item
- Digital Outside Micrometers
- Thimble Type
- Ratchet
- Millimeters Measured - Minimum
- 100 mm
- Accuracy
- +/-0.00015 in
- Resolution
- 0.00005 in/0.001 mm
- Spindle Shape
- Flat
- Millimeters Measured - Maximum
- 125 mm
- Inches Measured - Maximum
- 5 in
- Rotating Spindle
- No
- Operation Type
- Digital
Dimensions
- Dimension Type
- Inch/Metric
Description
Digital Outside Micrometers, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00015 in, IP Rating IP65, Data Output Type Wireless with Transmitter, Long Form Calibration Certificate Yes, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Spindle Material Carbide, Spindle Shape Flat
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.