Zoro Homepage

Digital Stroboscope, RPM 1 to 2000

  • Mfr # ISQ-TS120K

  • Zoro # G6268783


product price: $2,314.99
/ea
Free Shipping & Returns

Key Features

Flashes per Minute
60 to 120,000
RPM Range
1 to 2,000
Resolution
0.01 fpm
Display
LCD Alphanumeric
Accuracy
+/-0.01%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-TS120K
Zoro #
G6268783
UPC #
-
Country of Origin
China

Dimensions

Auto Step Size
User Adjustable
Manufacturers Warranty Length
1 yr

Details

Item
Digital Stroboscope
Flashes per Minute
60 to 120,000
RPM Range
1 to 2,000
Resolution
0.01 fpm
Display
LCD Alphanumeric
Accuracy
+/-0.01%
Includes
AC Adapter
Flash Duration
0.1 to 2.5 usec
Power Requirement
120V AC/12V DC
Average Power (W)
10 W
External Input/Output Triggers
Yes
Auto Step Rate
User Adjustable
Flash Output (Joules)
1200 Lux
Battery Life
2 hr
Recharge Time
4 to 5 hr
Phase Shift
Internal/External

Description

Digital Stroboscope, Includes AC Adapter, Resolution 0.01 fpm, Phase Shift Internal/External, Accuracy +/-0.01 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.