Zoro Homepage

Digital Thickness Gauge, Acc +/-0.0008 in

  • Mfr # 2872-10

  • Zoro # G4517024


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Features
Buttons: On/Off, Zero, inch/mm; Battery CR2032, Automatic Power Off; Data Output
Throat Depth
4.724 in
Range (In.)
0 to 0.400
Resolution (In.)
0.0005
Resolution (mm)
0.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2872-10
Zoro #
G4517024
UPC #
-
Country of Origin
China

Dimensions

Throat Depth
4.724 in
Flat Contact Dia.
0.394 in
Anvil Diameter
0.394 in
Dimension Type
Inch/Metric
Battery Size
CR2032

Details

Item
Digital Thickness Gauge
Features
Buttons: On/Off, Zero, inch/mm; Battery CR2032, Automatic Power Off; Data Output
Range (In.)
0 to 0.400
Resolution (In.)
0.0005
Resolution (mm)
0.01
Range (mm)
0 to 10
Accuracy
+/-0.0008 in
Contact Type
Ceramic Spindle Tip and Anvil
Construction
Ceramic
Long Form Calibration Certificate
No
Contact Material
Ceramic
Compatible Wireless Transmitter
Mfr. No. 7306-40
Included Certification
No Included Certification
Minimum Measurement - Inch
0.0005 in
SPC Output
Yes
Data Output Type
Cabled, Wireless
Anvil Shape
Flat
Maximum Measurement - mm
10 mm
Includes Battery
Yes
Minimum Measurement - mm
0.01 mm
Resolution
0.0005 in, 0.01 mm
Compatible SPC Cable
7305-SPC1A, Mfr. No. 7302-SPC3A
Maximum Measurement - Inch
0.4000 in
Operation Type
Digital
Actuation Type
Lever
Range
0 in to 0.4 in, 0 mm to 10 mm
Range - Inch
0 to 0.400
Millimeters Measured - Maximum
10 mm
Millimeters Measured - Minimum
0.01 mm
Inches Measured - Maximum
0.4 in
Battery Type
CR2032
Case Type
Case
Actuation Style
Lever
Inches Measured - Minimum
0.0005 in

Description

This InSize 2872-10 Digital Thickness Gauge is the perfect tool for making precise measurements. With a +/- 0.0008 in accuracy, you can rely on this gauge to give you an accurate reading every time. It has a 0 in to 0.4 in range and a 0 mm to 10 mm range, allowing you to measure various thicknesses of materials. The battery CR2032 is included and the automatic power off feature ensures that it will not drain your battery while not in use. The data output allows you to connect the gauge wirelessly with a transmitter or through cable. You can choose between inch/mm measurements or metric measurements, depending on your preference. When it comes to measuring thicknesses, this InSize Digital Thickness Gauge is the ideal choice for all your needs.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.