Zoro Homepage

Edge Finder, 5.10" Tip dia, 0.25" Ball dia

  • Mfr # 6567-1E

  • Zoro # G6548829


product price: $71.34
/ea

Key Features

End Type
Single
Tip Dia. (In.)
0.20
Shank Dia. (In.)
0.370
Ball Dia. (In.)
0.250
Shank Dia. (mm)
9.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6567-1E
Zoro #
G6548829
UPC #
-
Country of Origin
China

Dimensions

Tip Dia. (In.)
0.20
Shank Dia. (In.)
0.370
Ball Dia. (In.)
0.250
Shank Dia. (mm)
9.4
Length (In.)
2.5 in
Length (mm)
16
Tip Dia. (mm)
5.10
Ball Diameter
1/4 in
Shank Diameter
3/8 in
Overall Length
2 1/2 in
Tip Diameter
0.2 in

Details

Item
Edge Finder
End Type
Single
Construction
Stainless Steel
Features
Contact Point, Hardened Shank
Includes Case
Yes
Number of Pieces
1
Single or Double End
Single End
Tip Shape
Cylindrical

Description

Edge Finder, Construction Stainless Steel, Includes Not Applicable, Number of Pieces 1, Single or Double End Single End, Tip Diameter 0.2 in, Tip Shape Cylindrical, Features Contact Point, Hardened Shank, Includes Case Yes, Overall Length 2 1/2 in, Shank Diameter 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.