Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Level, 1-7/64" W, 2-23/64" L

  • Mfr # 2170-1

  • Zoro # G6578603


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.1 Degrees
Color
Green
Features
Absolute and Incremental Measurement, Buttons: On/Off, Zero, Absolute and Incremental Measurement, The Display Flips Over when the Bottom Faces up the Backlight is on Automatically when in Use, and Automatically Off in 15 Minutes After use the Sea Level is Permanently Set Inside the Chip, Zero Setting is Not Needed when Battery is Replaced
Includes
Case
Application
Check or Level Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2170-1
Zoro #
G6578603
UPC #
-
Country of Origin
China

Dimensions

Thickness (In.)
1.102 in
Height (In.)
2.36 in
Width (In.)
1.11 in
Length (In.)
2.36 in
Overall Length
2 3/8 in
Overall Height
2 3/8 in
Battery Size
AAA
Overall Width
1 1/8 in

Details

Accuracy
+/-0.1 Degrees
Color
Green
Features
Absolute and Incremental Measurement, Buttons: On/Off, Zero, Absolute and Incremental Measurement, The Display Flips Over when the Bottom Faces up the Backlight is on Automatically when in Use, and Automatically Off in 15 Minutes After use the Sea Level is Permanently Set Inside the Chip, Zero Setting is Not Needed when Battery is Replaced
Includes
Case
Application
Check or Level Surfaces
Number of 45 Degree Vials
0
Number of Level Vials
0
Number of Plumb Vials
0
Total Number of Vials
0
Construction
Aluminum
Number of Mounting Holes
None
Item
Electronic Level
Characteristics
Magnetic Bottom, Backlight, Absolute level
Type
Electronic Digital
Number of V-Grooves
0
Frame Material
Aluminum
Number of Magnets
1
Magnet Type
Neodymium
Measuring Units
Degrees
Vial Illumination
Backlight
Preset Angles
90 Degrees
Accuracy - Standard
0.1 Degrees (=.021in/ft)
Accuracy - Other Angles
+/-0.20 Degrees
Number of 30 Vials
0
Number of 45 Vials
0
Operating Temperature - Minimum
-5 Degrees C
Magnetic
Magnetic
Measurement Functions
Level
Includes Batteries
Batteries Included
Accuracy - 0 and 90
+/-0.10 Degrees
Accuracy - Inverted
0.1 Degrees (=.021in/ft)
Measuring Range - Maximum
90 Degrees
Resolution
0.1 Degrees
Use Location
Indoor, Outdoor
Measuring Range - Minimum
0 Degrees
Operating Temperature - Maximum
50 Degrees C
End Cap Type
No End Caps
Number of Hand Grips
0

Description

Electronic Level, Measuring Range - Maximum 90 Degrees , Measuring Range - Minimum 0 Degrees , Magnet Type Neodymium, Number of Magnets 1, Accuracy - Other Angles +/-0.20 Degrees , Overall Length 2 3/8 in, Battery Size AAA, Includes Batteries Batteries Included, Accuracy - 0 and 90 +/-0.10 Degrees , Frame Material Aluminum, Preset Angles 90 Degrees , Total Number of Vials 0, Accuracy - Inverted 0.1 Degrees (=.021in/ft), Accuracy - Standard 0.1 Degrees (=.021in/ft), Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.