Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Outside Micrometer, 11 to 12"/275 to 300mm Range, 0.00005"/0.001mm

  • Mfr # 3101-300E

  • Zoro # G6250507


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Operation
Electronic
Features
Automatic Power Off, Carbide Measuring Faces
Includes
(1) Battery (SR44/LR44), Setting Standards
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3101-300E
Zoro #
G6250507
UPC #
-
Country of Origin
China

Dimensions

Spindle Diameter
0.256 in
Dimension Type
Inch/Metric
Battery Size
LR44, SR44
Spindle Diameter1
0.256 in
Jaw Depth
6 19/32 in

Details

Item
Outside Micrometer
Resolution
0.00005"/0.001mm
Range
11 to 12"
Operation
Electronic
Features
Automatic Power Off, Carbide Measuring Faces
Includes
(1) Battery (SR44/LR44), Setting Standards
Spindle
Flat
Anvil
Spherical
Thimble
Ratchet
Lock Nut Type
Lock Nut
Spindle Material
Steel
Anvil Material
Carbide
Rotating Spindle (Yes/No)
Yes
SPC Output
Yes
Long Form Calibration Certificate
No
IP Rating
IP65
Coolant Resistant
Yes
Thimble Type
Ratchet
Minimum Measurement - mm
275 mm
Includes Battery
Yes
Accuracy
+/- 0.0002 in
Minimum Measurement - Inch
11 in
Spindle Shape
Flat
Maximum Measurement - Inch
12 in
Compatible Data Output Cable
Mfr. No. 7302-SPC6, Mfr. No. 7305-B01, Mfr. No. 7305-SPC3A, Mfr. No. 7306-30A
Data Output Type
Cabled
Display Type
LCD
Maximum Measurement - mm
300 mm
Functions
ABS/INC, Automatic Power Off
Anvil Shape
Flat
Operation Type
Digital
Included Certification
Certificate of Inspection Traceable to NIST
Millimeters Measured - Minimum
275 mm
Case Type
Case
Inches Measured - Minimum
11 in
Inches Measured - Maximum
12 in
Rotating Spindle
Yes
Millimeters Measured - Maximum
300 mm
Case Included
Yes

Description

IP65 Digital Outside Micrometer, Range 11 in to 12 in, 275 to 300 mm, Resolution 0.0001 in/0.001 mm, Accuracy +/- 0.0002 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection Traceable to NIST, Jaw Depth 6 19/32 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size LR44, SR44, Case Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.