Zoro Homepage

Electronic Point Micrometer, Ratchet

  • Mfr # 3127-E16

  • Zoro # G4443399


product price: $1,083.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
1.2 to 1.6"/30 to 40mm
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop
Includes
(1) 1.6" Dia. Setting Ring, (1) 6" Extension Rod, (1) Battery (SR44/LR44)
Spindle
carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3127-E16
Zoro #
G4443399
UPC #
-
Country of Origin
China

Dimensions

Depth Measurement - Maximum
3.8 in

Details

Item
Internal Micrometer
Resolution
0.00005"/0.001mm
Range
1.2 to 1.6"/30 to 40mm
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop
Includes
(1) 1.6" Dia. Setting Ring, (1) 6" Extension Rod, (1) Battery (SR44/LR44)
Spindle
carbide
Anvil
Carbide
Thimble
Ratchet
SPC Output
Yes
Standards
Traceable to NIST
IP Rating
Not Rated
Anvil Material
Carbide
Rotating Spindle (Yes/No)
No
Spindle Material
Steel
Long Form Calibration Certificate
No
Inches Measured - Maximum
1.6 in
Millimeters Measured - Maximum
40 mm
Contact Point Material
Carbide
Thimble Type
Ratchet
Millimeters Measured - Minimum
30 mm
Accuracy
+/-0.00015in
Inside Micrometer Type
3-Point Inside Micrometer
Data Output Type
Cabled
Contact Point Shape
Curved

Description

Digital 3-Point Inside Micrometer, Range 1.2 to 1.6 in /30 to 40mm, Resolution 0.00005 in, 0.001 mm, IP Rating Not Rated, SPC Output Yes, Data Output Type Cabled, Inside Micrometer Type 3-Point Inside Micrometer, Thimble Type Ratchet, Contact Point Material Carbide, Contact Point Shape Curved, Includes 1.6 in dia Setting Ring, 6 in Extension Rod, Carbide Points, Fitted Blow Mold Case, Manufacturer Inspection Certificate, Rod Diameter Not Applicable, Standards Traceable to NIST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.