Face Recognition Thermal Imaging
Mfr # ATF-1612-U
Zoro # G9267565
product price: $5,709.99
/ea
Free Shipping & Returns
Key Features
Features
Access Control with Facial Recognition, Human Body Temperature Meter, Mask Detection, Time Stamp Attendance
Includes
Cables and Mounts, Device, Red/Green Light Tower, Software
Standards
CE, FCC
Material
Metal
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATF-1612-U
Zoro #
G9267565
UPC #
-
Country of Origin
China
Dimensions
Width
14.17 in
Length
18 9/10 in
Height
16.54 in
Overall Width
1 5/16 in
Overall Height
8 7/8 in
Overall Length
4 13/16 in
Details
Item
Face Recognition Thermal Imaging
Features
Access Control with Facial Recognition, Human Body Temperature Meter, Mask Detection, Time Stamp Attendance
Includes
Cables and Mounts, Device, Red/Green Light Tower, Software
Standards
CE, FCC
Material
Metal
Color
Black
Measurement Type
Degrees F
For Use With
Human Body Temperature Meter, Access Control via Facial Recognition, Mask Detection, Time Stamp Attendance
Temp. Accuracy
+/-0.5 Degrees F
Thermometer Location
Forehead
Readout Time
0.1 sec
Product Type
Face Recognition Thermal Imaging
Temperature Sensitivity - Minimum
95 Degrees F
Data Storage
Data Storage Included
Accuracy
+/-0.5 Degrees F
Temperature Sensitivity - Maximum
113 Degrees F
Use Location
Forehead
Description
Face Recognition 4 in 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.