Zoro Homepage

Flat Edge Square

  • Mfr # 4791-2002

  • Zoro # G316114290


product price: $58.69
/ea

Key Features

With Wide Base
No
Case Type
Box
Outside Dimensions
7.9 x 5.1 in
Squareness - Inch
Inside: .00150in, Outside:.00157in
Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4791-2002
Zoro #
G316114290
UPC #
-
Country of Origin
China

Dimensions

Outside Dimensions
7.9 x 5.1 in

Details

Item
Flat Edge Square
With Wide Base
No
Case Type
Box
Squareness - Inch
Inside: .00150in, Outside:.00157in
Angle
90 Degrees
Material
Stainless Steel

Description

Flat Edge Square, Material Stainless Steel, Angle 90 Degrees , Outside Dimensions 7.9 x 5.1 in, Case Type Box, Squareness - Inch Inside: .00150in, Outside:.00157in, With Wide Base No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.