Zoro Homepage

Flex Arm Stand, 176 lb. Magnetic Pull

  • Mfr # 6207-80A

  • Zoro # G2548861


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Magnetic Pull (Lb.)
176
Base Size (In.)
1-31/32 W x 2-3/8 D x 2-11/64 H
Rod Dia. (In.)
0.630
Upright Post Dia. (In.)
0.640
Overall Length (In.)
15-5/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6207-80A
Zoro #
G2548861
UPC #
-
Country of Origin
China

Dimensions

Base Size (In.)
1-31/32 W x 2-3/8 D x 2-11/64 H
Rod Dia. (In.)
0.630
Upright Post Dia. (In.)
0.640
Overall Length (In.)
15-5/32
Centering Arm Shank Size
3/8 in
Base Width
1 31/32 in
Base Length
2 23/64 in
Base Height
2 13/64 in
Working Length of Post/Lower Arm
12.992 in
Base Size
2.362 in L x 1.969 in W x 2 1/5 in H
Compatible Indicator Mount Size
3/8 in
Base Thread Size
M8 x 1.25

Details

Item
Magnetic-Base Indicator Holder
Magnetic Pull (Lb.)
176
Switch Type
On/Off
Features
Flexible Post
Finish
Powder Coated
Construction
Steel
For Use With
Dial and Electronic Indicators
Screw Type
Plastic Knob
Step Type
V Step
Maximum Reach
12.992 in
Magnet Type
On/Off Knob
Arm Type
Flexible
Base Type
Magnetic
Fine Adjustment Position
None
Compatible Indicator Mounts
3/8 in
Holding Power
176 lbf
Includes Snug
Yes
Accessory Type
Magnetic-Base Indicator Holder

Description

Magnetic-Base Indicator Holder, Arm Type Flexible, Base Height 2 13/64 in, Base Length 2 23/64 in, Base Size 2.362 in L x 1.969 in W x 2 1/5 in H, Base Type Magnetic, Base Width 1 31/32 in, Compatible Indicator Mounts 3/8 in, Holding Power 176 lbf, Maximum Reach 12.992 in, Step Type V Step, Working Length of Post/Lower Arm 12.992 in, Base Thread Size M8 x 1.25, Construction Steel, Includes Not Applicable, Includes Snug Yes, Magnet Type On/Off Knob, Screw Type Plastic Knob

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.