Shop INSIZE
See all product information
Create Account
Force Gauge, +/-0.2% Force Acc, Digital
- Mfr # ISF-DF5KA
- Zoro # G700462303
product price:Â
$
3,034.99
/ea
Free Shipping & Returns
Key Features
Display
LCD
Accuracy
+/-0.2% of Load Capacity
Capacity
1100 lbf
Power Source
Battery
Resolution
0.1 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISF-DF5KA
- Zoro #
- G700462303
- UPC #
- 6928640326042
- Country of Origin
- China
- Display
- LCD
- Accuracy
- +/-0.2% of Load Capacity
- Capacity
- 1100 lbf
- Power Source
- Battery
- Resolution
- 0.1 lbf
- SPC Output
- Yes
- Auto Power Off
- Yes
- Force Accuracy
- +/-0.2% of Load Capacity
- Includes
- AC/DC Adapter, Main Unit, Push/Pull Accessory, Software, USB Cable
- Force Resolution
- 0.1lbf
- Number of Records Stored
- 1,000
- Display Type
- Digital
- Gauge Adapters Included
- Adapter, Flat Push Tip, Pull Clamp
- Maximum Force Measured
- 1,100 lbf
- Item
- Digital Force Gauge
- Measuring Units
- kgf, lbf, Mpa, N
- Minimum Force Measured
- 0 lbf
- Digital Display Screen Type
- LCD
Description
Digital Force Gauge, Maximum Force Measured 1,100 lbf, Minimum Force Measured 0 lbf, Force Resolution 0.1lbf, Force Accuracy +/-0.2 Percent of Load Capacity, Measuring Units kgf, lbf, Mpa, N, Display Type Digital, Analog Display Graduation Not Applicable, Includes AC/DC Adapter, Main Unit, Push/Pull Accessory, Software, USB Cable, Digital Display Screen Type LCD, Number of Records Stored 1,000, Auto Power Off Yes, Interface USB, Gauge Adapters Included Adapter, Flat Push Tip, Pull Clamp
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.