Shop INSIZE
See all product information
Create Account
Force Gauge, +/-0.2% Force Acc, Digital
- Mfr # ISF-DF20A
- Zoro # G400462832
product price:Â
$
1,113.99
/ea
Free Shipping & Returns
Key Features
Display
LCD
Accuracy
+/-0.2% of Load Capacity
Power Source
Battery
Capacity
4.4 lbf
Resolution
0.001 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISF-DF20A
- Zoro #
- G400462832
- UPC #
- 6928640325977
- Country of Origin
- China
- Display
- LCD
- Accuracy
- +/-0.2% of Load Capacity
- Power Source
- Battery
- Capacity
- 4.4 lbf
- Resolution
- 0.001 lbf
- SPC Output
- Yes
- Gauge Adapters Included
- Extension Rod, Flat Push Tip, Knife-Edge Push Tip, Point Push Tip, Pull Clamp, V-Type Push Tip
- Includes
- AC/DC Adapter, Main Unit, Push/Pull Accessory, Software, USB Cable
- Force Accuracy
- +/-0.2% of Load Capacity
- Item
- Digital Force Gauge
- Digital Display Screen Type
- LCD
- Force Resolution
- 0.001 lbf
- Minimum Force Measured
- 0 lbf
- Display Type
- Digital
- Auto Power Off
- Yes
- Maximum Force Measured
- 4.4 lbf
- Measuring Units
- gf, kgf, lbf, mN, N, ozf
- Number of Records Stored
- 1,000
- Interface
- USB
Description
Digital Force Gauge, Maximum Force Measured 4.4 lbf, Minimum Force Measured 0 lbf, Force Resolution 0.001 lbf, Force Accuracy +/-0.2 Percent of Load Capacity, Measuring Units gf, kgf, lbf, mN, N, ozf, Display Type Digital, Analog Display Graduation Not Applicable, Includes AC/DC Adapter, Main Unit, Push/Pull Accessory, Software, USB Cable, Digital Display Screen Type LCD, Number of Records Stored 1,000, Auto Power Off Yes, Interface USB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.