Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Force Gauge, +/-1% Force Acc, Analog

  • Mfr # ISF-F10

  • Zoro # G910865185


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Includes
Main Unit¿Push tip¿Pull clamp¿Extension rod
Measuring Units
kgf, N
Analog Display Graduation
0.05
Minimum Force Measured
0 N
Force Accuracy
+/-1% of Load Capacity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ISF-F10
Zoro #
G910865185
UPC #
6928640348723
Country of Origin
China

Details

Item
Force Gauge
Includes
Main Unit¿Push tip¿Pull clamp¿Extension rod
Measuring Units
kgf, N
Analog Display Graduation
0.05
Minimum Force Measured
0 N
Force Accuracy
+/-1% of Load Capacity
Digital Display Screen Type
No Display
Display Type
Analog
Maximum Force Measured
10 N

Description

Force Gauge, Maximum Force Measured 10 N, Minimum Force Measured 0 N, Force Resolution Not Applicable, Force Accuracy +/-1 Percent of Load Capacity, Measuring Units kgf, N, Display Type Analog, Analog Display Graduation 0.05, Includes Main Unit�Push tip�Pull clamp�Extension rod, Digital Display Screen Type No Display, Number of Records Stored Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.