Zoro Homepage

Gage Block Holder

  • Mfr # 6883-1

  • Zoro # G2549272


product price: $29.79
/ea

Key Features

Type
Gage Block Accessory Holder
For Use With
INSIZE 4112 Series Gauge Blocks
Application
Manufacturing, Metal Working, Quality Control
Construction
Aluminum
Arm Height
0.06 in to 0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6883-1
Zoro #
G2549272
UPC #
-
Country of Origin
China

Dimensions

Arm Height
0.06 in to 0.2 in
Dimensions
1.772 in x 0.472 in x 0.669 in

Details

Item
Gauge Block Holder
Type
Gage Block Accessory Holder
For Use With
INSIZE 4112 Series Gauge Blocks
Application
Manufacturing, Metal Working, Quality Control
Construction
Aluminum
Case Type
Plastic
Number of Pieces
1
Includes Case
Yes
Accessory Type
Gauge Block Holder
Clamping Range - Maximum
0.2 in
Clamping Range - Minimum
0.06 in

Description

Gauge Block Holder, For Use With INSIZE 4112 Series Gauge Blocks, Number of Pieces 1, Arm Height 0.06 in to 0.2 in, Working Surface Not Applicable, Dimensions 1.772 in x 0.472 in x 0.669 in, Includes Case Yes, Case Type Plastic, Construction Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.