Gage Block, Rectangular Shape, Steel
Mfr # 4112-AD5
Zoro # G0140531
product price: $51.09
/eaKey Features
Material
Steel
Tolerance
4 microinch
Application
For Dimensional Quality Control
Includes
Manufacturer Inspection Certificate
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4112-AD5
Zoro #
G0140531
UPC #
-
Country of Origin
China
Dimensions
Nominal Size
0.5 in
Height (In.)
1 3/8 in
Length (In.)
1 3/8 in
Width (In.)
3/8 in
Face Width
23/64 in
Face Length
1 3/8 in
Dimension Type
Inch
Details
Item
Rectangular Gauge Block
Material
Steel
Tolerance
4 microinch
Application
For Dimensional Quality Control
Includes
Manufacturer Inspection Certificate
Shape
Rectangular
Meets/Exceeds
ASME B89.1.9
Number of Pieces
1
Grade
ASME 0
Holes
0
Standards
ASME B89.1.9
Application Grade
Calibration
Long Form Calibration Certificate
No
With Hole
No
Included Certification
Certificate of Inspection
Product Type
Rectangular Gauge Block
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Calibration, Dimension Type Inch, Grade ASME 0, Nominal Size 0.5 in, Shape Rectangular, Tolerance 4 microinch, With Hole No, Face Length 1 3/8 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Manufacturer Inspection Certificate, Standards ASME B89.1.9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.