Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4001-2E
Zoro #
G1194512
UPC #
-
Country of Origin
China
Dimensions
Nominal Size
2 in
Width (In.)
1 3/16 in
Face Width
1-3/16 in (Dia.)
Face Length
1 3/16 in
Dimension Type
Inch
Face Diameter
1 3/16 in
Details
Item
Cylinder Gauge Block
Material
Steel
Application
Combined to Any Sizes Up to 150 in, Connects with M6 x 1.00mm Screw
Includes
Manufacturer Inspection Certificate
Shape
Cylinder
Grade
AS-1
Meets/Exceeds
ASME B89.1.9
Holes
0
Number of Pieces
1
Application Grade
Inspection
Standards
ASME B89.1.9
Long Form Calibration Certificate
No
With Hole
Yes
Included Certification
Certificate of Inspection
Product Type
Cylinder Gauge Block
Description
Cylinder Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade AS-1, Nominal Size 2 in, Shape Cylinder, With Hole Yes, Face Length 1 3/16 in, Face Width 1-3/16 in (Dia.), Face Diameter 1 3/16 in, Included Certification Certificate of Inspection, Includes Manufacturer Inspection Certificate, Standards ASME B89.1.9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.