Zoro Homepage

Granite Square

  • Mfr # 4141-630

  • Zoro # G716114418


product price: $1,620.99
/ea
Free Shipping & Returns

Key Features

Material
Granite
Height - Inch
24.8 in
Length - Inch
15.7 in
With Lifting Holes
Yes
Size - Inch
24.8in x 15.7 in x2.480 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4141-630
Zoro #
G716114418
UPC #
-
Country of Origin
China

Dimensions

Height - Inch
24.8 in
Length - Inch
15.7 in
Size - Inch
24.8in x 15.7 in x2.480 in
Length - mm
400 mm
Width - mm
63 mm
Size - mm
630 mm x400 mm x 63 mm
Width - Inch
2 12/25 in
Height - mm
630 mm

Details

Item
Granite Square
Material
Granite
With Lifting Holes
Yes
With Inserted Metal Disc
No
Flatness
0.000079 in; 0.000059 in
Long Form Calibration Certificate
No
Grade
A
Number of Finished Faces
2
Color
Black

Description

Granite Square, Long Form Calibration Certificate No, Material Granite, Color Black, Flatness 0.000079 in; 0.000059 in, Grade A, Height - Inch 24.8 in, Included Certification Not Applicable, Number of Finished Faces 2, Parallelism Not Applicable, With Inserted Metal Disc No, With Lifting Holes Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.