Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Insize Guide, 1.06" H, 11.81" L, 57 mm W ISY-200-4

Guide, 1.06" H, 11.81" L, 57 mm W (Discontinued)

  • Mfr # ISY-200-4
  • Zoro # G605968511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISY-200-4
Zoro #
G605968511
UPC #
6940561974737
Country of Origin
China

Dimensions

Overall Length
11.81 in
Overall Width
57 mm
Overall Height
1.06 in

Details

Item
Guide
Material
Steel
Number of Pieces
1
Product Type
Guide
Compatible Fixturing Set Manufacturer Number
ISY-200

Description

Guide, Anvil Length Not Applicable, Anvil Width Not Applicable, Compatible Fixturing Set Manufacturer Number ISY-200, Material Steel, Number of Pieces 1, Overall Diameter Not Applicable, Overall Height 1.06 in, Overall Length 11.81 in, Overall Width 57 mm, Product Type Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.