Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Height Gage, Digital Mechanism

  • Mfr # 1146-20A

  • Zoro # G1195614


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Mechanism
Digital
Construction
Steel
Display
LCD
Range
0 in to 0.8 in/0 to 20 mm
Resolution
0.0005 in; 0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1146-20A
Zoro #
G1195614
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric
Height Measurement Type
1D

Details

Item
Digital Height Gauge
Mechanism
Digital
Construction
Steel
Display
LCD
Range
0 in to 0.8 in/0 to 20 mm
Resolution
0.0005 in; 0.01 mm
Accuracy
+/-0.0008 in
Features
Mini Height Gauge for Offset Surfaces
Battery
CR2032
Base
Steel
Includes
Case
Counter Type
Electronic
Includes Battery
Yes
Long Form Calibration Certificate
No
Beam Style
Single-Pole
Travel Type
Electronic
Series
Insize 1146
Maximum Measurement - mm
20 mm
Minimum Measurement - mm
0 mm
Compatible Data Output Cable
Mfr. No. 7302-SPC5A, Mfr. No. 7302-SPC5B, Mfr. No. 7305-A01, Mfr. No. 7305-A02, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20
Operation Type
Digital
Maximum Measurement - Inch
0.8 in
SPC Output
Yes
Functions
Automatic Power Off, Inch/Metric Conversion, On/Off Button, Zero Set
Includes Case
Yes
Includes Display
Yes
Minimum Measurement - Inch
0 in
Display Type
LCD
IP Rating
Not Rated
Includes Fine Adjustment
Yes
Data Output Type
Cabled, Wireless
Power Source
CR2032 Battery
Base Material
Steel
Millimeters Measured - Maximum
20 mm
Inches Measured - Maximum
0.8 in
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in

Description

Item Digital Height Gauge, Counter Type Electronic, Mechanism Digital, Construction Steel, Display LCD, Resolution 0.0005 in; 0.01 mm, Range 0 in to 0.8 in/0 to 20 mm, Accuracy +/-0.0008 in, Base Steel, Battery CR2032, Features Mini Height Gauge for Offset Surfaces, Includes Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.