Zoro Homepage

Indicator Stand

  • Mfr # 6841-170DE

  • Zoro # G322582502


product price: $649.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6841-170DE
Zoro #
G322582502
UPC #
-
Country of Origin
China

Description

Indicator Stand, Anvil Shape Flat, Anvil Size 7.874 in x 5.906 in, Anvil Style Smooth, Base Height 2.216 in, Base Length 7.874 in, Base Material Granite, Base Size 7.874 in x 5.906 in x 2.216 in, Base Width 5.91 in, Fine Adjustment Position Fine Adjust Top (FAT), Post Diameter 0.984 In., Anvil Material Granite, Includes Dust Cover, With Feet Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.