Zoro Homepage

Inside Micrometer, 1.6 to 2" Range

  • Mfr # 3127-E2

  • Zoro # G4443706


product price: $1,057.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop
Includes
(1) 1" Dia. Setting Ring, (1) 6" Extension Rod, (1) Battery (SR44/LR44)
Spindle
Steel
Anvil
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3127-E2
Zoro #
G4443706
UPC #
-
Country of Origin
China

Dimensions

Battery Size
LR44, SR44
Maximum Measuring Depth
3.88 in
Depth Measurement - Maximum
3.88 in

Details

Item
Internal Micrometer
Resolution
0.00005"/0.001mm
Range
1.6 to 2"/40 to 51mm
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop
Includes
(1) 1" Dia. Setting Ring, (1) 6" Extension Rod, (1) Battery (SR44/LR44)
Spindle
Steel
Anvil
Curved
Thimble
Ratchet
Lock Nut Type
Ratchet Stop
Rod Type
Ratchet
Certification
Certificate of Inspection
Standards
NIST
Number of Gauges
1
SPC Output
Yes
Spindle Material
Steel
Movement of Screw
1 in
Anvil Material
Carbide
Rotating Spindle (Yes/No)
No
Number of Measuring Rods
1
IP Rating
IP65
Contact Point Material
Carbide
Number of Micrometers
1
Compatible Data Output Cable
Mfr. No. 7302-SPC2A, Mfr. No. 7305-SPC3, Mfr. No. 7306-30
Functions
ABS/INC, Automatic Power Off, Data Output, Inch/mm Conversion, On/Off
Minimum Measurement - mm
40 mm
Maximum Measurement - mm
51 mm
Case Type
Plastic Case
Thimble Type
Ratchet
Inside Micrometer Type
3-Point Inside Micrometer
Minimum Measurement - Inch
1.6 in
Accuracy
+/-0.00020 in
Case Included
Yes
Display Type
LCD
Operation Type
Digital
Data Output Type
Cabled
Maximum Measurement - Inch
2 in
Included Certification
Inspection Certificate
Coolant Resistant
Yes
Includes Battery
Yes
Contact Point Shape
Curved
Millimeters Measured - Maximum
51 mm
Inches Measured - Minimum
1.6 in
Millimeters Measured - Minimum
40 mm
Inches Measured - Maximum
2 in

Description

Digital 3-Point Inside Micrometer, Range 1.6 in to 2 in, 40 mm to 51 mm, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Movement of Screw 1 in, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet, Battery Size LR44, SR44, Case Included Yes, Case Type Plastic Case, Compatible Data Output Cable Mfr. No. 7302-SPC2A, Mfr. No. 7305-SPC3, Mfr. No. 7306-30

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.