Zoro Homepage

Inside Micrometer, 2 to 2.8" Range

  • Mfr # 3128-28

  • Zoro # G4443846


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Operation
Electronic
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop
Includes
(1) 2" Dia. Setting Ring, (1) 6" Extension Rod, (1) Battery (LR44)
Spindle
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3128-28
Zoro #
G4443846
UPC #
-
Country of Origin
China

Dimensions

Battery Size
LR44, SR44
Maximum Measuring Depth
4.213 in
Depth Measurement - Maximum
4.213 in

Details

Item
Wide Range Internal Micrometer
Resolution
0.00005"/0.001mm
Range
2 to 2.8"/51 to 71mm
Operation
Electronic
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop
Includes
(1) 2" Dia. Setting Ring, (1) 6" Extension Rod, (1) Battery (LR44)
Spindle
Steel
Anvil
Curved
Thimble
Ratchet
Lock Nut Type
Ratchet Stop
Number of Measuring Rods
1
Rod Type
Ratchet
Certification
Certificate of Inspection
Anvil Material
Carbide
Rotating Spindle (Yes/No)
No
Movement of Screw
1 in
SPC Output
Yes
Standards
NIST
Spindle Material
Steel
Number of Gauges
1
IP Rating
IP54
Display Type
LCD
Accuracy
+/-0.00020 in
Inside Micrometer Type
3-Point Inside Micrometer
Maximum Measurement - mm
71 mm
Operation Type
Digital
Contact Point Shape
Curved
Thimble Type
Ratchet
Functions
ABS/INC, Automatic Power Off, Data Output, Inch/mm Conversion, On/Off
Included Certification
Inspection Certificate
Compatible Data Output Cable
Mfr. No. 7302-SPC6, Mfr. No. 7305-B01, Mfr. No. 7305-SPC3A, Mfr. No. 7306-30A
Includes Battery
Yes
Number of Micrometers
1
Data Output Type
Cabled
Contact Point Material
Carbide
Case Included
Yes
Case Type
Plastic Case
Minimum Measurement - Inch
1 in
Coolant Resistant
Yes
Maximum Measurement - Inch
2.8 in
Minimum Measurement - mm
51 mm
Millimeters Measured - Maximum
71 mm
Inches Measured - Maximum
2.8 in
Inches Measured - Minimum
2 in
Millimeters Measured - Minimum
51 mm

Description

Digital 3-Point Inside Micrometer, Range 2 in to 2.8 in, 51 mm to 71 mm, Resolution 0.00005 in, 0.001 mm, IP Rating IP54, SPC Output Yes, Data Output Type Cabled, Movement of Screw 1 in, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 1, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet, Battery Size LR44, SR44, Case Included Yes, Case Type Plastic Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.