Zoro Homepage

Inside Micrometer, 4 to 5" Range

  • Mfr # 3127-E5

  • Zoro # G4443715


product price: $1,307.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop
Includes
(1) 6" Extension Rod, (1) Battery (SR44/LR44)
Spindle
Steel
Anvil
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3127-E5
Zoro #
G4443715
UPC #
-
Country of Origin
China

Dimensions

Battery Size
LR44, SR44
Maximum Measuring Depth
6 in
Depth Measurement - Maximum
6 in

Details

Item
Internal Micrometer
Resolution
0.00005"/0.001mm
Range
4 to 5"/101 to 127mm
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop
Includes
(1) 6" Extension Rod, (1) Battery (SR44/LR44)
Spindle
Steel
Anvil
Curved
Thimble
Ratchet
Lock Nut Type
Ratchet Stop
Number of Gauges
1
Standards
NIST
Rod Type
Ratchet
Certification
Certificate of Inspection
Movement of Screw
1 in
Spindle Material
Steel
Anvil Material
Carbide
SPC Output
Yes
Number of Measuring Rods
1
Rotating Spindle (Yes/No)
No
IP Rating
IP65
Display Type
LCD
Minimum Measurement - Inch
4 in
Operation Type
Digital
Number of Micrometers
1
Case Included
Yes
Accuracy
+/- 0.00024 in
Includes Battery
Yes
Compatible Data Output Cable
Mfr. No. 7302-SPC2A, Mfr. No. 7305-SPC3, Mfr. No. 7306-30
Data Output Type
Cabled
Maximum Measurement - Inch
5 in
Inside Micrometer Type
3-Point Inside Micrometer
Coolant Resistant
Yes
Case Type
Plastic Case
Contact Point Shape
Curved
Contact Point Material
Carbide
Included Certification
Inspection Certificate
Maximum Measurement - mm
127 mm
Thimble Type
Ratchet
Minimum Measurement - mm
101 mm
Functions
ABS/INC, Automatic Power Off, Data Output, Inch/mm Conversion, On/Off
Millimeters Measured - Minimum
101 mm
Millimeters Measured - Maximum
127 mm
Inches Measured - Minimum
4 in
Inches Measured - Maximum
5 in

Description

Digital 3-Point Inside Micrometer, Range 101 mm to 127 mm, 4 in to 5 in, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Movement of Screw 1 in, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet, Battery Size LR44, SR44, Case Included Yes, Case Type Plastic Case, Compatible Data Output Cable Mfr. No. 7302-SPC2A, Mfr. No. 7305-SPC3, Mfr. No. 7306-30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.