Zoro Homepage

Inside Micrometer, 6 to 10" Range

  • Mfr # 3128-10

  • Zoro # G4443679


product price: $4,551.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Operation
Electronic
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop
Includes
(1) 6" Dia. Setting Ring, (1) 6" Extension Rod, (1) Battery (LR44)
Spindle
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3128-10
Zoro #
G4443679
UPC #
-
Country of Origin
China

Dimensions

Battery Size
LR44, SR44
Maximum Measuring Depth
4.213 in
Depth Measurement - Maximum
4.213 in

Details

Item
Wide Range Internal Micrometer
Resolution
0.00005"/0.001mm
Range
6 to 10"/152 to 254mm
Operation
Electronic
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop
Includes
(1) 6" Dia. Setting Ring, (1) 6" Extension Rod, (1) Battery (LR44)
Spindle
Steel
Anvil
Curved
Thimble
Ratchet
Lock Nut Type
Ratchet Stop
Rotating Spindle (Yes/No)
No
Standards
NIST
Rod Type
Ratchet
Certification
Certificate of Inspection
SPC Output
Yes
Number of Gauges
1
Number of Measuring Rods
1
Movement of Screw
1 in
Anvil Material
Carbide
Spindle Material
Steel
IP Rating
IP54
Minimum Measurement - Inch
6 in
Minimum Measurement - mm
152 mm
Coolant Resistant
Yes
Case Included
Yes
Functions
ABS/INC, Automatic Power Off, Data Output, Inch/mm Conversion, On/Off
Compatible Data Output Cable
Mfr. No. 7302-SPC6, Mfr. No. 7305-B01, Mfr. No. 7305-SPC3A, Mfr. No. 7306-30A
Inside Micrometer Type
3-Point Inside Micrometer
Contact Point Material
Carbide
Maximum Measurement - Inch
1 in
Includes Battery
Yes
Operation Type
Digital
Thimble Type
Ratchet
Display Type
LCD
Data Output Type
Cabled
Accuracy
+/- 0.00032 in
Number of Micrometers
1
Maximum Measurement - mm
254 mm
Case Type
Plastic Case
Contact Point Shape
Curved
Included Certification
Inspection Certificate
Inches Measured - Minimum
6 in
Inches Measured - Maximum
10 in
Millimeters Measured - Minimum
152 mm
Millimeters Measured - Maximum
254 mm

Description

Digital 3-Point Inside Micrometer, Range 152 mm to 254 mm, 6 in to 1 in, Resolution 0.00005 in, 0.001 mm, IP Rating IP54, SPC Output Yes, Data Output Type Cabled, Movement of Screw 1 in, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet, Battery Size LR44, SR44, Case Included Yes, Case Type Plastic Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.