Zoro Homepage

Inside Micrometer, Adjustable Rod Type, 0.5 to 0.8", 0.0002"

  • Mfr # 3227-E082

  • Zoro # G6308771


product price: $805.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0002"
Features
Self-Centering Contacts, Furnished Micrometer Bore Gage, 3 Point Contact
Includes
(2) 0.5 to 0.65", 0.65 to 0.8" Micrometers, (1) 0.65" Dia. Setting Ring, (1) 6" Extension Rod
Spindle
Curved
Anvil
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3227-E082
Zoro #
G6308771
UPC #
-
Country of Origin
China

Details

Item
Internal Micrometer Set
Resolution
0.0002"
Range
1/2 to 0.8"
Features
Self-Centering Contacts, Furnished Micrometer Bore Gage, 3 Point Contact
Includes
(2) 0.5 to 0.65", 0.65 to 0.8" Micrometers, (1) 0.65" Dia. Setting Ring, (1) 6" Extension Rod
Spindle
Curved
Anvil
Curved
Thimble
Ratchet
Anvil Material
Carbide
Movement of Screw
1/2 in
Rod Type
Adjustable
Number of Gauges
1
Rotating Spindle (Yes/No)
No
SPC Output
No
Number of Measuring Rods
0
Spindle Material
Carbide
Number of Micrometers
1

Description

Inside Micrometer, Range 0.5 to 0.8 in, Resolution 0.0002 in, SPC Output No, Movement of Screw 1/2 in, Number of Measuring Rods 0, Number of Micrometers 1, Features Self-Centering Contacts, Furnished Micrometer Bore Gage, 3 Point Contact, Includes Hard Plastic Case, Setting Ring, Spindle Curved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.