Jaw Type Micrometer
Mfr # 3283-1
Zoro # G616118936
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.0001 in
SPC Output
No
Long Form Calibration Certificate
No
IP Rating
Not Rated
Anvil Shape
Jaw Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3283-1
Zoro #
G616118936
UPC #
-
Country of Origin
China
Dimensions
Dimension Type
Inch
Details
Resolution
0.0001 in
SPC Output
No
Item
Jaw Type Micrometer
Long Form Calibration Certificate
No
IP Rating
Not Rated
Anvil Shape
Jaw Type
Operation Type
Mechanical
Rotating Spindle
No
Thimble Type
Ratchet
Accuracy
+/-0.00015in
Inches Measured - Maximum
1 in
Included Certification
Not Included
Inches Measured - Minimum
0 in
Description
Jaw Type Micrometer, Resolution 0.0001 in, Accuracy +/-0.00015in, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Jaw Type, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical, Thimble Type Ratchet, Included Certification Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.