Zoro Homepage

Jig Set for CMM, 15 mm H, 400 mm L, 400mm W

  • Mfr # ISY-600

  • Zoro # G405778303


product price: $3,724.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) ISY-600-800028 Base Plate, (2) ISY-600-800010 Spring Stand, (2) ISY-600-800012 Universal Support with Damping, (2) ISY-600-800013 Stand with Fine Adjustment, (2) ISY-600-800015 Stand for Slice Parts, (2) ISY-600-800017 Clamping Screw for Base Plate, (2) ISY-600-800018 V Shaped Support, (2) ISY-600-800022 Chuck Support, (2) ISY-600-800023 Clip Stand, (2) ISY-600-800027 Wrench, (3) ISY-600-800024 Clip Stand, (3) ISY-600-800025 Support Head, (3) ISY-600-800026 Support Head, (4) ISY-600-800014 Magnetic Stand, (5) ISY-600-800021 Clip, (6) ISY-600-80001 Stand, (6) ISY-600-800016 Adaptor, (6) ISY-600-800019 Clamping Screw, (6) ISY-600-80002 Stand, (6) ISY-600-800020 Sliding Support Plate, (6) ISY-600-80003 Stand, (6) ISY-600-80004 Stand, (6) ISY-600-80005 Stand, (6) ISY-600-80006 Stand, (6) ISY-600-80007 Stand, (6) ISY-600-80008 Stand, (6) ISY-600-80009 Stand
Number of Pieces
109
Table or Gantry Width - Minimum
400 mm
Base Plate Hole Thread Size
M8
Table or Gantry Length - Minimum
400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISY-600
Zoro #
G405778303
UPC #
6940561980301
Country of Origin
China

Dimensions

Table or Gantry Width - Minimum
400 mm
Base Plate Hole Thread Size
M8
Table or Gantry Length - Minimum
400 mm
Base Plate Height
15 mm
Base Plate Width
400 mm
Base Plate Length
400 mm

Details

Item
Jig Set for CMM
Includes
(1) ISY-600-800028 Base Plate, (2) ISY-600-800010 Spring Stand, (2) ISY-600-800012 Universal Support with Damping, (2) ISY-600-800013 Stand with Fine Adjustment, (2) ISY-600-800015 Stand for Slice Parts, (2) ISY-600-800017 Clamping Screw for Base Plate, (2) ISY-600-800018 V Shaped Support, (2) ISY-600-800022 Chuck Support, (2) ISY-600-800023 Clip Stand, (2) ISY-600-800027 Wrench, (3) ISY-600-800024 Clip Stand, (3) ISY-600-800025 Support Head, (3) ISY-600-800026 Support Head, (4) ISY-600-800014 Magnetic Stand, (5) ISY-600-800021 Clip, (6) ISY-600-80001 Stand, (6) ISY-600-800016 Adaptor, (6) ISY-600-800019 Clamping Screw, (6) ISY-600-80002 Stand, (6) ISY-600-800020 Sliding Support Plate, (6) ISY-600-80003 Stand, (6) ISY-600-80004 Stand, (6) ISY-600-80005 Stand, (6) ISY-600-80006 Stand, (6) ISY-600-80007 Stand, (6) ISY-600-80008 Stand, (6) ISY-600-80009 Stand
Number of Pieces
109
Base Plate Hole Center to Center Distance
20 mm

Description

Jig Set for CMM, Base Plate Height 15 mm, Base Plate Hole Center to Center Distance 20 mm, Base Plate Hole Thread Size M8, Base Plate Length 400 mm, Base Plate Width 400 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.