Zoro Homepage

Jig Set for CMM, 20 mm H, 600 mm L, 240mm W

  • Mfr # ISY-500

  • Zoro # G805778323


product price: $8,194.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) ISY-500-1 Spring Anvil, (1) ISY-500-2 Adjustable Spring Anvil, (10) ISY-500-4 Block, (2) ISY-500-3 Base Plate, (2) ISY-500-5 Connecting Plate, (2) ISY-500-6 Connecting Block of Base Plate, (2) ISY-500-7 Clamp Handle
Number of Pieces
19
Base Plate Length
600 mm
Base Plate Height
20 mm
Table or Gantry Length - Minimum
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISY-500
Zoro #
G805778323
UPC #
6940561974973
Country of Origin
China

Dimensions

Base Plate Length
600 mm
Base Plate Height
20 mm
Table or Gantry Length - Minimum
300 mm
Base Plate Width
240 mm
Table or Gantry Width - Minimum
240 mm
Anvil Size
6 mm Dia.

Details

Item
Jig Set for CMM
Includes
(1) ISY-500-1 Spring Anvil, (1) ISY-500-2 Adjustable Spring Anvil, (10) ISY-500-4 Block, (2) ISY-500-3 Base Plate, (2) ISY-500-5 Connecting Plate, (2) ISY-500-6 Connecting Block of Base Plate, (2) ISY-500-7 Clamp Handle
Number of Pieces
19
Base Plate Hole Center to Center Distance
20 mm

Description

Jig Set for CMM, Base Plate Height 20 mm, Base Plate Hole Center to Center Distance 20 mm, Base Plate Length 600 mm, Base Plate Width 240 mm, Includes (1) ISY-500-1 Spring Anvil, (1) ISY-500-2 Adjustable Spring Anvil, (10) ISY-500-4 Block, (2) ISY-500-3 Base Plate, (2) ISY-500-5 Connecting Plate, (2) ISY-500-6 Connecting Block of Base Plate, (2) ISY-500-7 Clamp Handle, Number of Pieces 19, Table or Gantry Length - Minimum 300 mm, Table or Gantry Width - Minimum 240 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.