Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Scale, 7/8" dia., 86" L

  • Mfr # ISL-B5-2200

  • Zoro # G6544653


product price: $3,054.99
/ea
Free Shipping & Returns

Key Features

Overall Length
94 27/32 in
Length (In.)
86
Dia. (In.)
7/8
Application
Manufacturing, Metal Working, Quality Control
Type
ISL-B5 Series Linear DRO Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISL-B5-2200
Zoro #
G6544653
UPC #
-
Country of Origin
China

Dimensions

Overall Length
94 27/32 in
Length (In.)
86
Dia. (In.)
7/8
Included Signal Cable Length
400 in
Beam Thickness
2.63 in
Beam Length
94.85 in

Details

Item
Linear DRO Scale
Application
Manufacturing, Metal Working, Quality Control
Type
ISL-B5 Series Linear DRO Scale
For Use With
XY Tables
Includes
Anti-Dust Cover, L Shape Support, Mounting Accessories, Plain Base
Minimum Measurement - Inch
0 in
Maximum Measurement - Inch
88 in
Maximum Measurement - mm
2,200 mm
Minimum Operating Temperature - F
14 Degrees F
Maximum Operating Temperature - C
70 Degrees C
Accuracy
+/-(197+5L)micron in
Minimum Measurement - mm
0 mm
Resolution
0.0002 in
Effective Range
2200 mm
Encoder Body Style
Standard
Data Output Type
Cabled
Maximum Operating Temperature - F
158 Degrees F
Operating Temperature Range
-10 Degrees to 70 Degrees C, 14 Degrees to 158 Degrees F
Detection Type
TTL
Minimum Operating Temperature - C
-10 Degrees C
Maximum Response Speed
60m/min
IP Rating
IP54
Includes Signal Cable
Yes
Operating Temperature - Maximum
158 Degrees F
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
88 in
Operating Temperature - Minimum
14 Degrees F
Millimeters Measured - Maximum
2,200 mm

Description

Linear DRO Scale, Resolution 0.0002 in, Accuracy +/-(197+5L)micron in, IP Rating IP54, Data Output Type Cabled, Detection Type TTL, Effective Range 2200 mm, Encoder Body Style Standard, Maximum Measurement - Inch 88 in, Maximum Measurement - mm 2,200 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.