Single Pair of Magnetic Parallels for 366740 size 90x2.5, Height: 22mm
- Mfr # 366741 22
- Zoro # G314832349
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Overall Height
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366741 22
- Zoro #
- G314832349
- UPC #
- -
- Country of Origin
- Austria
- Item
- Pairs of parallels
Dimensions
- Overall Height
- 22 mm
Description
Hardness: 60 HRC. Precision ground as pairs. GARANT height tolerance 0.01 mm. Application: In high precision work for parallel mounting of components in machine vices or jigs. Suitable for: Set of parallels 366740. Height: 22 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.