Zoro Homepage

Linear Scales, Range 18"/450mm

  • Mfr # ISL-A1-450

  • Zoro # G0134012


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Type
ISL-A1 Series Linear DRO Scale
Range (In./mm)
18/450
Resolution (In./mm)
0.0001/0.001
Overall Length (In./mm)
10.197/259
Includes
Anti-Dust Cover, L Shape Support, Mounting Accessories, Plain Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISL-A1-450
Zoro #
G0134012
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In./mm)
10.197/259
Beam Length (In./mm)
38.000/965
Beam Thickness (In/mm)
2.421/61.5
Included Signal Cable Length
140 in
Beam Thickness
2.421 in
Beam Length
23.87 in
Overall Length
23 7/8 in

Details

Item
Linear DRO Scale
Type
ISL-A1 Series Linear DRO Scale
Range (In./mm)
18/450
Resolution (In./mm)
0.0001/0.001
Includes
Anti-Dust Cover, L Shape Support, Mounting Accessories, Plain Base
Functions
Suitable for Milling Machines, XY Tables, Jigs
Accuracy (In/mm)
+/-(197+5L) microinch
For Use With
Jigs, Milling Machines, XY Tables
Minimum Measurement - Inch
0 in
Maximum Operating Temperature - C
70 Degrees C
Includes Signal Cable
Yes
Minimum Operating Temperature - F
14 Degrees F
Maximum Measurement - mm
450 mm
Encoder Body Style
Standard
Resolution
0.00005 in
IP Rating
IP54
Maximum Operating Temperature - F
158 Degrees F
Effective Range
18 in/450 mm
Maximum Measurement - Inch
18 in
Detection Type
TTL
Accuracy
+/-287micron in
Operating Temperature Range
-10 Degrees to 70 Degrees C, 14 Degrees to 158 Degrees F
Maximum Response Speed
50m/min
Minimum Operating Temperature - C
-10 Degrees C
Minimum Measurement - mm
0 mm
Data Output Type
Cabled
Inches Measured - Maximum
18 in
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
450 mm
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
14 Degrees F

Description

Linear DRO Scale, Resolution 0.00005 in, Accuracy +/-287micron in, IP Rating IP54, Data Output Type Cabled, Detection Type TTL, Effective Range 18 in/450 mm, Encoder Body Style Standard, Maximum Measurement - Inch 18 in, Maximum Measurement - mm 450 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.