Zoro Homepage

Linear Scales, Range 20"/500mm

  • Mfr # ISL-A1-500

  • Zoro # G0134003


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Type
ISL-A1 Series Linear DRO Scale
Range (In./mm)
20/500
Resolution (In./mm)
0.0001/0.001
Overall Length (In./mm)
10.197/259
Functions
Suitable for Milling Machines, XY Tables, Jigs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISL-A1-500
Zoro #
G0134003
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In./mm)
10.197/259
Beam Length (In./mm)
38.000/965
Beam Thickness (In/mm)
2.421/61.5
Overall Length
25 7/8 in
Beam Thickness
2.421 in
Beam Length
25.87 in
Included Signal Cable Length
140 in

Description

Linear DRO Scale, Resolution 0.00005 in, Accuracy +/-297micron in, IP Rating IP54, Data Output Type Cabled, Detection Type TTL, Effective Range 20 in/500 mm, Encoder Body Style Standard, Maximum Measurement - Inch 20 in, Maximum Measurement - mm 500 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.