Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Scales, Range 44"/1100mm

  • Mfr # ISL-B5-1100

  • Zoro # G7229113


product price: $823.99
/ea
Free Shipping & Returns

Key Features

Type
ISL-B5 Series Linear DRO Scale
Range (In./mm)
10/250
Resolution (In./mm)
0.0002/0.01
Overall Length (In./mm)
10.197/259
Beam Length (In./mm)
38.000/965
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISL-B5-1100
Zoro #
G7229113
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In./mm)
10.197/259
Beam Length (In./mm)
38.000/965
Beam Thickness (In/mm)
2.630/66.8
Overall Length
50 27/32 in
Beam Thickness
2.63 in
Beam Length
50.85 in
Included Signal Cable Length
200 in

Details

Item
Linear DRO Scale
Type
ISL-B5 Series Linear DRO Scale
Range (In./mm)
10/250
Resolution (In./mm)
0.0002/0.01
Accuracy (In/mm)
+/-(197+5L) microinch
Functions
Suitable for Milling Machines, XY Tables, Jigs
Includes
Anti-Dust Cover, L Shape Support, Mounting Accessories, Plain Base
For Use With
Jigs, Milling Machines, XY Tables
Maximum Measurement - mm
1,100 mm
Maximum Response Speed
60m/min
Includes Signal Cable
Yes
Resolution
0.0002 in
Minimum Operating Temperature - F
14 Degrees F
Minimum Measurement - mm
0 mm
Maximum Operating Temperature - C
70 Degrees C
Maximum Measurement - Inch
22 in
Operating Temperature Range
-10 Degrees to 70 Degrees C, 14 Degrees to 158 Degrees F
Encoder Body Style
Standard
IP Rating
IP54
Detection Type
TTL
Minimum Operating Temperature - C
-10 Degrees C
Effective Range
44 in/1100 mm
Maximum Operating Temperature - F
158 Degrees F
Accuracy
+/-(197+5L)micron in
Data Output Type
Cabled
Minimum Measurement - Inch
0 in
Millimeters Measured - Maximum
1,100 mm
Operating Temperature - Minimum
14 Degrees F
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
22 in
Inches Measured - Minimum
0 in
Operating Temperature - Maximum
158 Degrees F

Description

Linear DRO Scale, Resolution 0.0002 in, Accuracy +/-(197+5L)micron in, IP Rating IP54, Data Output Type Cabled, Detection Type TTL, Effective Range 44 in/1100 mm, Encoder Body Style Standard, Maximum Measurement - Inch 22 in, Maximum Measurement - mm 1,100 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.