M3 stylus, carbide rod, ruby tip
Mfr # ISQ-30-001
Zoro # G211755611
product price: $70.69
/eaKey Features
Point Shape
Ball
Base Diameter
0.16 in
Stem Material
Carbide
Thermally Stable
No
Stylus Shape
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISQ-30-001
Zoro #
G211755611
UPC #
6940561996180
Country of Origin
China
Dimensions
Base Diameter
0.16 in
Contact Point Diameter
0.04 in
Effective Working Length
0.16 in
Stem Thread Size
M3
Overall Length
0.83 in
Stem Diameter
0.03 in
Details
Item
M3 Stylus
Point Shape
Ball
Stem Material
Carbide
Thermally Stable
No
Stylus Shape
Straight
Holder Material
Stainless Steel
Point Roundness Deviation
0.25 micron m
OEM Brand and Model Equivalent
Renishaw A-5003-3551
Point Material
Ruby
Compatible Manufacturer Model Number
M3 CMM Touch Probes
Compatible with Manufacturer Model Number
M3 CMM Touch Probes
Compatible with Mfr. Model No.
M3 CMM Touch Probes
Compatible Manufacturer Part Number
M3 CMM Touch Probes
Compatible Mfr. Model Number
M3 CMM Touch Probes
Description
M3 Stylus, Effective Working Length 0.16 in, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size M3, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 0.83 in, Point Roundness Deviation 0.25 micron m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.