Zoro Homepage

M3 stylus, carbide rod, ruby tip

  • Mfr # ISQ-30-003

  • Zoro # G511755595


product price: $60.49
/ea

Key Features

Effective Working Length
0.31 in
Point Roundness Deviation
0.25 micron m
Point Shape
Ball
Holder Material
Stainless Steel
Base Diameter
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-30-003
Zoro #
G511755595
UPC #
6940561993417
Country of Origin
China

Dimensions

Effective Working Length
0.31 in
Base Diameter
0.16 in
Contact Point Diameter
0.08 in
Stem Thread Size
M3
Stem Diameter
0.06 in
Overall Length
0.83 in

Details

Item
M3 Stylus
Point Roundness Deviation
0.25 micron m
Point Shape
Ball
Holder Material
Stainless Steel
OEM Brand and Model Equivalent
Renishaw A-5003-3552
Stem Material
Carbide
Thermally Stable
No
Stylus Shape
Straight
Point Material
Ruby
Compatible Manufacturer Model Number
M3 CMM Touch Probes
Compatible with Manufacturer Model Number
M3 CMM Touch Probes
Compatible with Mfr. Model No.
M3 CMM Touch Probes
Compatible Manufacturer Part Number
M3 CMM Touch Probes
Compatible Mfr. Model Number
M3 CMM Touch Probes

Description

M3 Stylus, Effective Working Length 0.31 in, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size M3, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 0.83 in, Point Roundness Deviation 0.25 micron m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.