Zoro Homepage

M3 thread converters, stainless steel

  • Mfr # ISQ-05-3040-010M2

  • Zoro # G311755719


product price: $55.49
/ea

Key Features

Size
0.394 in x 0.157 in
Material
Stainless Steel
Extension Length
10 mm
For Stylus Size
M2
Body Width or Diameter
0.157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-05-3040-010M2
Zoro #
G311755719
UPC #
6940561988611
Country of Origin
China

Dimensions

Size
0.394 in x 0.157 in
Extension Length
10 mm
For Stylus Size
M2
Body Width or Diameter
0.157 in
For Probe Thread Size
M2
Thread Size
M3

Details

Item
M3 Thread Converter
Material
Stainless Steel
Product Type
Thread Converter
Compatible Product Type
M3 CMM Styli
Compatible Pump
M3 CMM Styli

Description

M3 Thread Converter, Material Stainless Steel, Size 0.394 in x 0.157 in, Thread Size M3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.