Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4 stylus, carbide rod, ruby tip

  • Mfr # ISQ-01-4010-020STR

  • Zoro # G711755708


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Point Shape
Ball
Contact Point Diameter
0.039 in
Stylus Shape
Straight
Base Diameter
0.276 in
Point Roundness Deviation
0.13 micron m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ISQ-01-4010-020STR
Zoro #
G711755708
UPC #
6940561997422
Country of Origin
China

Dimensions

Contact Point Diameter
0.039 in
Base Diameter
0.276 in
Stem Thread Size
M4
Effective Working Length
0.394 in
Stem Diameter
0.031 in
Overall Length
0.787 in

Details

Item
M4 Stylus
Point Shape
Ball
Stylus Shape
Straight
Point Roundness Deviation
0.13 micron m
Thermally Stable
No
Stem Material
Carbide
Holder Material
Stainless Steel
OEM Brand and Model Equivalent
Renishaw A-5003-4792
Point Material
Ruby
Compatible Manufacturer Model Number
M4 CMM Touch Probes
Compatible with Manufacturer Model Number
M4 CMM Touch Probes
Compatible with Mfr. Model No.
M4 CMM Touch Probes
Compatible Mfr. Model Number
M4 CMM Touch Probes
Compatible Manufacturer Part Number
M4 CMM Touch Probes

Description

M4 Stylus, Effective Working Length 0.394 in, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size M4, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 0.787 in, Point Roundness Deviation 0.13 micron m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.