Zoro Homepage

M5 stylus, carbide rod, ruby tip

  • Mfr # ISQ-01-5080-115STR

  • Zoro # G811755608


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Point Shape
Ball
Point Roundness Deviation
0.13 micron m
OEM Brand and Model Equivalent
Zeiss 600342-8024-000
Contact Point Diameter
0.315 in
Effective Working Length
3.996 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-01-5080-115STR
Zoro #
G811755608
UPC #
6940561996838
Country of Origin
China

Dimensions

Contact Point Diameter
0.315 in
Effective Working Length
3.996 in
Base Diameter
0.433 in
Stem Thread Size
M5
Stem Diameter
0.157 in
Overall Length
4.508 in

Details

Item
M5 Stylus
Point Shape
Ball
Point Roundness Deviation
0.13 micron m
OEM Brand and Model Equivalent
Zeiss 600342-8024-000
Stem Material
Carbide
Thermally Stable
No
Stylus Shape
Straight
Holder Material
Stainless Steel
Point Material
Ruby
Compatible Manufacturer Model Number
M5 CMM Touch Probes
Compatible with Manufacturer Model Number
M5 CMM Touch Probes
Compatible with Mfr. Model No.
M5 CMM Touch Probes
Compatible Manufacturer Part Number
M5 CMM Touch Probes
Compatible Mfr. Model Number
M5 CMM Touch Probes

Description

M5 Stylus, Effective Working Length 3.996 in, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size M5, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 4.508 in, Point Roundness Deviation 0.13 micron m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.