Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M5 Stylus with step, carbide rod

  • Mfr # ISQ-01-5020-058STR

  • Zoro # G411755589


product price: $191.99
/ea
Free Shipping & Returns

Key Features

OEM Brand and Model Equivalent
Zeiss 602030-8068-000
Contact Point Diameter
0.039 in
Effective Working Length
1.229 in
Thermally Stable
No
Base Diameter
0.433 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-01-5020-058STR
Zoro #
G411755589
UPC #
6940561997439
Country of Origin
China

Dimensions

Contact Point Diameter
0.039 in
Effective Working Length
1.229 in
Base Diameter
0.433 in
Stem Thread Size
M5
Overall Length
2.283 in
Stem Diameter
0.059 in

Details

Item
M5 Stylus
OEM Brand and Model Equivalent
Zeiss 602030-8068-000
Thermally Stable
No
Stylus Shape
Straight with Step
Stem Material
Carbide
Point Shape
Ball
Holder Material
Stainless Steel
Point Roundness Deviation
0.13 micron m
Point Material
Ruby
Compatible Manufacturer Model Number
M5 CMM Touch Probes
Compatible with Manufacturer Model Number
M5 CMM Touch Probes
Compatible with Mfr. Model No.
M5 CMM Touch Probes
Compatible Manufacturer Part Number
M5 CMM Touch Probes
Compatible Mfr. Model Number
M5 CMM Touch Probes

Description

M5 Stylus, Effective Working Length 1.229 in, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size M5, Stylus Shape Straight with Step, Thermally Stable No, Holder Material Stainless Steel, Overall Length 2.283 in, Point Roundness Deviation 0.13 micron m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.