Zoro Homepage

Machinist Square

  • Mfr # 4796-250

  • Zoro # G716119024


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Case Type
Box
Angle
90 Degrees
Squareness - Inch
Inside:.00170", Outside:.00177"
Outside Dimensions
10 x 6.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4796-250
Zoro #
G716119024
UPC #
-
Country of Origin
China

Dimensions

Outside Dimensions
10 x 6.6 in

Details

Material
Stainless Steel
Item
Machinist Square
Case Type
Box
Angle
90 Degrees
Squareness - Inch
Inside:.00170", Outside:.00177"
With Wide Base
No

Description

Machinist Square, Material Stainless Steel, Angle 90 Degrees , Outside Dimensions 10 x 6.6 in, Case Type Box, Squareness - Inch Inside:.00170 In., Outside:.00177 In., With Wide Base No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.