Zoro Homepage

Magnetic Stand, 176 lb. Magnetic Pull

  • Mfr # 6272-80E

  • Zoro # G6554340


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Magnetic Pull (Lb.)
176
Base Size (In.)
1-63/64 W x 2-23/64 D x 2-11/64 H
Rod Dia. (In.)
0.350
Upright Post Dia. (In.)
0.312
Includes
Adjustment System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6272-80E
Zoro #
G6554340
UPC #
-
Country of Origin
China

Dimensions

Base Size (In.)
1-63/64 W x 2-23/64 D x 2-11/64 H
Rod Dia. (In.)
0.350
Upright Post Dia. (In.)
0.312
Overall Length (In.)
12-13/64
Base Width
1 31/32 in
Base Thread Size
M8 x 1.25
Base Length
2 23/64 in
Base Size
2 23/64 in L x 1 31/32 in W x 2 11/64 in H
Working Length of Snug/Third Arm
2.95 in
Working Length of Upper Arm
2.796 in
Working Length of Post/Lower Arm
3.73 in
Base Height
2 11/64 in
Centering Arm Shank Size
3/8 in
Compatible Indicator Mount Size
3/8 in

Details

Item
Magnetic-Base Indicator Holder
Magnetic Pull (Lb.)
176
Includes
Adjustment System
Construction
Steel
Features
Double Fine Adjustment, Dovetail Groove, Upright Base
For Use With
Dial and Electronic Indicators
Finish
Powder Coated
Switch Type
On/Off
Step Type
V Flat
Screw Type
Knob
Includes Snug
Yes
Fine Adjustment Position
Fine Adjust Top (FAT); Fine Adjust Bottom (FAB)
Magnet Type
On/Off Knob
Holding Power
176 lbf
Arm Type
Articulating
Compatible Indicator Mounts
3/8 in
Base Type
Magnetic
Maximum Reach
10.039 in
Accessory Type
Magnetic-Base Indicator Holder

Description

Magnetic-Base Indicator Holder, Arm Type Articulating, Base Height 2 11/64 in, Base Length 2 23/64 in, Base Size 2 23/64 in L x 1 31/32 in W x 2 11/64 in H, Base Type Magnetic, Base Width 1 31/32 in, Compatible Indicator Mounts 3/8 in, Fine Adjustment Position Fine Adjust Top (FAT); Fine Adjust Bottom (FAB), Holding Power 176 lbf, Maximum Reach 10.039 in, Step Type V Flat, Working Length of Post/Lower Arm 3.73 in, Working Length of Snug/Third Arm 2.95 in, Working Length of Upper Arm 2.796 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.