Micrometer, +/-2 Mum, Digital, IP65
- Mfr # 3101-25AJ
- Zoro # G823744317
product price:Â
$
270.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Included Certification
Certificate of Inspection
Operation Type
Digital
Resolution
0.001 mm
Dimension Type
Inch/Metric
Functions
Data Transmit, mm/inch, On/Off, Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3101-25AJ
- Zoro #
- G823744317
- UPC #
- -
- Country of Origin
- China
- Item
- Digital Micrometer
- Included Certification
- Certificate of Inspection
- Operation Type
- Digital
- Resolution
- 0.001 mm
- Millimeters Measured - Maximum
- 25 mm
- Functions
- Data Transmit, mm/inch, On/Off, Set
- Data Output Type
- Cable
- Millimeters Measured - Minimum
- 0 mm
- Accuracy
- +/-2 micron m
- Includes
- Spherical Anvil
- Spindle Shape
- Flat
- Anvil Material
- Carbide
- Anvil Shape
- Spherical
- Thimble Type
- Ratchet
- Spindle Material
- Carbide
- IP Rating
- IP65
- Coolant Resistant
- Yes
- Rotating Spindle
- No
Dimensions
- Dimension Type
- Inch/Metric
- Spindle Diameter1
- 6.5 mm
Description
Digital Micrometer, Resolution 0.001 mm, Accuracy +/-2 micron m, IP Rating IP65, Data Output Type Cable, Long Form Calibration Certificate Yes, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Spherical, Functions Data Transmit, mm/inch, On/Off, Set, Includes Spherical Anvil, Spindle Material Carbide, Spindle Shape Flat
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.