Shop INSIZE
See all product information
Create Account
Micrometer, +/-2 Mum, Digital, IP65
- Mfr # 3101-50AJ
- Zoro # G923744286
product price:Â
$
290.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Data Output Type
Cable
Anvil Material
Carbide
Coolant Resistant
Yes
IP Rating
IP65
Includes
Spherical Anvil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3101-50AJ
- Zoro #
- G923744286
- UPC #
- -
- Country of Origin
- China
- Item
- Digital Micrometer
- Data Output Type
- Cable
- Anvil Material
- Carbide
- Coolant Resistant
- Yes
- IP Rating
- IP65
- Includes
- Spherical Anvil
- Millimeters Measured - Minimum
- 25 mm
- Resolution
- 0.001 mm
- Operation Type
- Digital
- Anvil Shape
- Spherical
- Functions
- Data Transmit, mm/inch, On/Off, Set
- Millimeters Measured - Maximum
- 50 mm
- Spindle Material
- Carbide
- Rotating Spindle
- No
- Included Certification
- Certificate of Inspection
- Spindle Shape
- Flat
- Accuracy
- +/-2 micron m
- Thimble Type
- Ratchet
Dimensions
- Dimension Type
- Inch/Metric
- Spindle Diameter1
- 6.5 mm
Description
Digital Micrometer, Resolution 0.001 mm, Accuracy +/-2 micron m, IP Rating IP65, Data Output Type Cable, Long Form Calibration Certificate Yes, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Spherical, Functions Data Transmit, mm/inch, On/Off, Set, Includes Spherical Anvil, Spindle Material Carbide, Spindle Shape Flat
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.