Shop INSIZE
See all product information
Create Account
Micrometer Set
- Mfr # 3109-44E
- Zoro # G500010650
product price:Â
$
565.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.00005 in
Range
0 to 4 in
Thimble
Friction
Anvil Material
Carbide
Spindle Material
Stainless steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3109-44E
- Zoro #
- G500010650
- UPC #
- -
- Country of Origin
- China
- Resolution
- 0.00005 in
- Range
- 0 to 4 in
- Thimble
- Friction
- Anvil Material
- Carbide
- Spindle Material
- Stainless steel
- SPC Output
- No
- Battery
- LR44
- Display
- Electronic
- Accuracy
- +/-0.00010in, +/-0.00015in
- Construction
- Steel
- Long Form Calibration Certificate
- No
- Inches Measured - Minimum
- 0 in
- Rotating Spindle
- Yes
- Operation Type
- Digital
- Millimeters Measured - Maximum
- 100 mm
- Inches Measured - Maximum
- 4 in
- Millimeters Measured - Minimum
- 0 mm
- IP Rating
- Not Rated
- Item
- Micrometer Set
- Micrometers Included
- 0 to 1 in, 1 to 2 in, 2 to 3 in, 3 to 4 in
Dimensions
- Dimension Type
- Inch/Metric
Description
Micrometer Set
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.