Shop INSIZE
See all product information
Create Account
Micrometer, Digital, IP65, 12" MAX
- Mfr # 3112-300EWL
- Zoro # G223744252
product price:Â
$
645.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Included Certification
Certificate of Inspection
IP Rating
IP65
Coolant Resistant
Yes
Thimble Type
Ratchet
Dimension Type
Inch/Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3112-300EWL
- Zoro #
- G223744252
- UPC #
- -
- Country of Origin
- China
- Item
- Digital Micrometer
- Included Certification
- Certificate of Inspection
- IP Rating
- IP65
- Coolant Resistant
- Yes
- Thimble Type
- Ratchet
- Spindle Shape
- Flat
- Rotating Spindle
- No
- Spindle Material
- Carbide
- Inches Measured - Minimum
- 11 in
- Accuracy
- +/-0.0002 in
- Millimeters Measured - Maximum
- 300 mm
- Millimeters Measured - Minimum
- 275 mm
- Operation Type
- Digital
- Resolution
- 0.00005 in/0.001 mm
- Inches Measured - Maximum
- 12 in
- Data Output Type
- Wireless with Transmitter
Dimensions
- Dimension Type
- Inch/Metric
Description
Digital Micrometer, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.0002 in, IP Rating IP65, Data Output Type Wireless with Transmitter, Long Form Calibration Certificate Yes, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Spindle Material Carbide, Spindle Shape Flat
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.