Zoro Homepage

Micrometer Set

  • Mfr # 3109-66E

  • Zoro # G616114273


product price: $1,130.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.00010in, +/-0.00015in
Resolution
0.00005 in
Dimension Type
Inch/Metric
IP Rating
Not Rated
Millimeters Measured - Minimum
0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3109-66E
Zoro #
G616114273
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Accuracy
+/-0.00010in, +/-0.00015in
Resolution
0.00005 in
Item
Micrometer Set
IP Rating
Not Rated
Millimeters Measured - Minimum
0 mm
Operation Type
Digital
Rotating Spindle
Yes
Micrometers Included
0 to 1 in, 1 to 2 in, 2 to 3 in, 3 to 4 in, 4 to 5 in, 5 to 6 in
Long Form Calibration Certificate
No
Inches Measured - Maximum
6 in
Millimeters Measured - Maximum
150 mm
Inches Measured - Minimum
0 in
SPC Output
No
Thimble
Friction

Description

Micrometer Set

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.