Micrometer Stand, 4-34/64" Overall L
Mfr # 6300
Zoro # G2547233
product price: $65.39
/eaKey Features
Base Size (In.)
4-37/64 L x 1/32 W
Upright Post Dia. (In.)
0.075
For Use With
Micrometers up to 4 in
Overall Length (In.)
4-34/64
Features
Rubber Pads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6300
Zoro #
G2547233
UPC #
-
Country of Origin
China
Dimensions
Base Size (In.)
4-37/64 L x 1/32 W
Upright Post Dia. (In.)
0.075
Overall Length (In.)
4-34/64
Compatible Micrometer Size
0 in to 4 in
Details
Item
Micrometer Stand
For Use With
Micrometers up to 4 in
Features
Rubber Pads
Switch Type
On/Off
Finish
Powder Coated
Construction
Steel
Material
Steel
For Use With Gauge Type
Handheld Outside Micrometers
Mount Style
Bench Mount
Description
Micrometer Stand, Material Steel, Compatible Micrometer Size 0 in to 4 in, Compatible with Brand and Series Insize 3209, Insize 3231, Compatible with Manufacturer Model No. Not Applicable, For Use With Gauge Type Handheld Outside Micrometers, Mount Style Bench Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.