Zoro Homepage

Mini Electronic Depth Gage

  • Mfr # 1145-25A

  • Zoro # G5050973


product price: $128.99
/ea
Free Shipping & Returns

Key Features

SPC Output
Yes
Base Style
Full
Range
0 in to 1 in, 0 mm to 25 mm
Resolution
0.0005 in/0.01 mm
Base Length
2 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1145-25A
Zoro #
G5050973
UPC #
-
Country of Origin
China

Dimensions

Base Length
2 9/16 in
Dimension Type
Inch/Metric
Battery Size
CR2032
Depth Gauge Type
Blade-Style with Round Tip

Details

Item
Compact Digital Depth Gauge
SPC Output
Yes
Base Style
Full
Range
0 in to 1 in, 0 mm to 25 mm
Resolution
0.0005 in/0.01 mm
Number of Measuring Rods
1
Long Form Calibration Certificate
No
Features
Buttons: On/Off, Zero, inch/mm, Automatic Power Off, Move the Digital Unit to Turn on Power, Battery CR2032, Data Output
Spindle Material
Stainless Steel
Includes
Zero Set Surface
Actuation Style
Slide
Includes Battery
Yes
Compatible Data Output Cable
Mfr. No. 7302-SPC5A/SPC5B, Mfr. No. 7305-A01/A02, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20
Minimum Measurement - Inch
0 in
Operation Type
Digital
Minimum Measurement - mm
0 mm
Data Output Type
Cabled, Wireless
Accuracy
+/-0.0012 in
Functions
Automatic Power Off, Buttons: On/Off, Inch/mm Conversion, Zero-Setting
Maximum Measurement - mm
25 mm
Compatible Wireless Transmitter
Mfr. No. 7306-20
Contact Point Material
Stainless Steel
Maximum Measurement - Inch
1 in
Contact Point Shape
Point
Display Type
LCD
Blade Tip Shape
Flat
Blade Material
Stainless Steel
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
25 mm
Millimeters Measured - Minimum
0 mm
Included Certification
Not Included
Inches Measured - Maximum
1 in

Description

Mini Electronic Depth Gage

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.